SCHNEIDER OVERLOAD RELAY 12-18 LRD21
TeSys LRD Thermal Overload Relay
See technical informationSee documentsReferences
Schneider Electric:LRD21
Rubix:152A9160
EAN:3389110346831
Documents
Product details : SCHNEIDER OVERLOAD RELAY 12-18 LRD21
TeSys LRD is a flexible range of thermal overload relays from 0.06 kW to 75 kW. Designed for TeSys D contactors ranges, they can be mounted directly under the contactors for compactness or separately using accessories.
Technical specifications
Attributes
| Voltage | 600 V |
|---|---|
| Amperage | 18 A |
Show UNSPSC/ECL@SS
£ 56.48 excl. VAT
/ Each
£ 67.78 incl. VAT
- In stock: Next day delivery
