Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Fuse
LAWSON FUSES CTF160 160A HRC FUSE (L)137 MM X (DIA)35 MM
LAWSON FUSES CTF160 160A HRC FUSE (L)137 MM X (DIA)35 MM
Central Tag Fuse-Link
References
lawson fudes:
CTF160
rubix:
234A8281
Technical specifications
Voltage
250;415
V
Amperage
160
A
Technical sheet / Technical file
Product details
Technical specifications
Product details : LAWSON FUSES CTF160 160A HRC FUSE (L)137 MM X (DIA)35 MM
160A HRC Fuse (L)137 mm x (Dia)35 mm
Technical specifications
Attributes
Voltage
250;415
V
Amperage
160
A
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.51
excl. VAT
/
Each
£
31.81
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BUSSMANN NSD16 16A HRC FUSE F1
SCHNEIDER MCB SE10C 10A SE10C110
SIEMENS 5SL6102-7 MINIATURE CIRCUIT BREAKER CB 6KA 1P 2A C
PROTEUS 1032/2 32 AMP SINGLE POLE MCB B CURVE 10KA (H)84 MM X (W)17.5
PROTEUS U200FS EURO RANGE 200A TPN FUSE SWITCH INC (H)700 MM X (W
FLUKEFUSEA:11A (F), V:1000V, IR:20KA, 10.3X38.1 MM
LAWSON FUSES LC5 5A HRC FUSE (L)26 MM X (DIA)10.32 MM
SCHNEIDER MOTOR CIRCUITBREAKER GV2-ME32
PROTEUS SF100 100A SP&N SWITCH C/W 100 AMP HRC FUSE (H)307 MM X (W)192
SCHNEIDER O/LOAD RELAY3.7-5.5A LR2K0312
PROTEUS AKBXM4UA METALCLAD 80A 30MA TYPE A RCD & 4 WAYS (H)256 MM X (W
MCG SMI32-4 32A 4 POLE ROTARY ISOLATOR SWITCH IP65
NIGLON S5006.3 6.3A QUICK ACTING FUSE (L)20 MM X (DIA)5 MM PACK OF 10
LAWSON FUSE LINK TIA10
PROTEUS BX4S125/CD 4 WAY 125A TRIPLE POLE ISOLATOR INCOMER (H)390 MM X