KNIPEX 989911 COMPACT TOOL CASE 17 PARTS 380MM


Electrician's tool composition Knipex

References
knipex:98 99 11
rubix:388A4533
ean:4003773026624
brand logo
brand logo
Technical specifications
Number of elements17
See all Specifications

Product details : KNIPEX 989911 COMPACT TOOL CASE 17 PARTS 380MM


Shock-resistant plastic case. Foam insert with precise recesses for holding the pliers. Equipped with a range of customary insulated KNIPEX tools for work on electrical systems. All tools are tested one by one and meet the requirements of ASTM F1505 and IEC 60900.. Dimensions, exterior (W x H x D): 380 x 85 x 260 mm. Dimensions, interior (W x H x D): 335 x 70 x 230 mm.

Technical specifications


Attributes
Logistics dimensions (L x W x H)395x300x84 mm
Number of elements17
Show UNSPSC/ECL@SS
£ 583.38 excl. VAT
/ Each
£ 700.06 incl. VAT
  • Usually arrives within 14 working days