SPARTEX CSK HD SECURITY SCR HEX SKT DRIVE + PIN A2 6X25 SW4 PIN
TF HC security screw + stud, metric thread
See technical informationReferences
Spartex:VSTFHCT6X25EFA2
Rubix:268A7617
Manufacturer :911326 25
EAN:4043377127778


Technical specifications
| Length | 25 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | NON-STANDARD |
Product details : SPARTEX CSK HD SECURITY SCR HEX SKT DRIVE + PIN A2 6X25 SW4 PIN
CSK head security screws hex socket drive + pin A2 6X25 sw 4 pin
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | NON-STANDARD |
| Metrical diameter | M6 |
| Type of imprint | hexagonal socket |
| Quality Grade | A2 |
| Threading diameter | 6 mm |
| Imprint size | sw 4 pin |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 8.84 excl. VAT
/ 100 pieces
£ 10.61 incl. VAT
- Usually arrives within 14 working days
Length
25 mm