SPARTEX CSK HD SECURITY SCR HEX SKT DRIVE + PIN A2 8X70 SW5 PIN
TF HC security screw + stud, metric thread
See technical informationReferences
Spartex:VSTFHCT8X70EFA2
Rubix:268A7635
Manufacturer :911328 70
EAN:4043377371034


Technical specifications
| Length | 70 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | NON-STANDARD |
Product details : SPARTEX CSK HD SECURITY SCR HEX SKT DRIVE + PIN A2 8X70 SW5 PIN
CSK head security screws hex socket drive + pin A2 8X70 sw 5 pin
Technical specifications
Attributes
| Length | 70 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | NON-STANDARD |
| Metrical diameter | M8 |
| Type of imprint | hexagonal socket |
| Quality Grade | A2 |
| Threading diameter | 8 mm |
| Imprint size | sw 5 pin |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 32.18 excl. VAT
/ 100 pieces
£ 38.62 incl. VAT
- Usually arrives within 14 working days
Length
70 mm