TFS-45 CAM CLUTCH
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 36 mm |
Logistic Weight | 1360 g |
---|---|
Inner diameter | 45 mm |
Outer diameter | 100 mm |
Width | 36 mm |
Series | TFS |
Weight | 1.36 kg |
Reference speed | 1100 rpm |
Total bearing width | 36 mm |
Auth. torque | 756 N.m |
Standard | DIN 6885. 3 |
Usually arrives within 14 working days