References
Tsubaki:MZEU15-K
Rubix:267A0324
Manufacturer :5012001501
EAN:8718472213546




Documents
Product details : TSUBAKI 5012001501 MZEU 15K CAM CLUTCH
Tsubaki MZEU series clutch is European style model, prelubricated with a special grease and requires no lubrication maintenance. Ideal for general applications.
Technical specifications
Attributes
| Logistic Weight | 842 g |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 68 mm |
| Width | 52 mm |
| Series | mzeu |
| Weight | 0.842 kg |
| Reference speed | 1800 rpm |
| Total bearing width | 52 mm |
| Auth. torque | 100 N.m |
| Standard | iso r773;din 6885.1 |
Show UNSPSC/ECL@SS
£ 296.14 excl. VAT
/ Each
£ 355.37 incl. VAT
- Usually arrives within 14 working days