Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Other bearings
Bearing freewheel
TSUBAKI 5094008005 MZEU 80 E5 FLANGE SET
TSUBAKI 5094008005 MZEU 80 E5 FLANGE SET
Cam Clutch MZEU-K Flange
References
tsubaki:
MZEU80 E5 FLANGE SET
rubix:
267A0452
manufacturer :
5094008005
ean:
8718472554267
Technical specifications
Width
144
mm
See all Specifications
Product details
Technical specifications
Product details : TSUBAKI 5094008005 MZEU 80 E5 FLANGE SET
Tsubaki MZEU series clutch is European style model, prelubricated with a special grease and requires no lubrication maintenance. Ideal for general applications.
Technical specifications
Attributes
Width
144
mm
Weight
4365
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
346.92
excl. VAT
/
Each
£
416.30
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
TSUBAKI 5090004503 MZEU 45 E3 TORQUE ARM SET
TSUBAKI 5015015021 BB15K-2GD 1K CAM CLUTCH
TSUBAKI 5090013002 MZEU 130 E2 FLANGE SET
TSUBAKI 5094005507 MZEU 55 E7 FLANGE SET
INA ROLLER CLUTCH HF2520-L564
TSUBAKI 5010040000 MG-400 CAM CLUTCH
TSUBAKI 5015017021 BB17-2GD 1K-K CAM CLUTCH
TSUBAKI 5014015020 BB15-2K-K CAM CLUTCH WITH KEYWAY
TSUBAKI 5090005004 MZEU 50 E4 COVER SET
TSUBAKI 5012001501 MZEU 15K CAM CLUTCH
TSUBAKI 5090015002 MZEU 150 E2 FLANGE SET
TSUBAKI 5002000300 TSS-30 CAM CLUTCH
TSUBAKI 5015040021 BB40-2GD 1K-K CAM CLUTCH
TSUBAKI 5002000150 TSS-15 CAM CLUTCH
TSUBAKI 5012010000 MZ-EU 100 CLUTCH