TSUBAKI 5090004003 MZEU 40 E3 TORQUE ARM SET
MZEU 90 E4 COVER SET
See technical informationSee documentsReferences
Tsubaki:MZEU40-K E3
Rubix:267A0386
Manufacturer :5090004003
EAN:8718472552959




Documents
Product details : TSUBAKI 5090004003 MZEU 40 E3 TORQUE ARM SET
Tsubaki MZEU series clutch is European style model, prelubricated with a special grease and requires no lubrication maintenance. Ideal for general applications.
Technical specifications
Attributes
| Logistic Weight | 1680 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 125 mm |
| Width | 123 mm |
| Series | mzeu |
| Weight | 1.68 kg |
| Reference speed | 1400 rpm |
| Total bearing width | 123 mm |
| Auth. torque | 1350 N.m |
| Standard | iso r773;din 6885.1 |
Show UNSPSC/ECL@SS
£ 264.96 excl. VAT
/ Each
£ 317.95 incl. VAT
- Usually arrives within 14 working days