MASCOT 00596 LUDVIKA FUNCTIONAL UNDER SHIRT NAVY L


Thermal under shirt Ludvika navy

References
mascot:00596-380-01-L
rubix:45018772
ean:5708628274012
Thermo underwear Ludvika 00596-380-01 / L
brand logo
Technical specifications
ColourNavy
SizeL
Main materialPolyester
See all Specifications

Product details : MASCOT 00596 LUDVIKA FUNCTIONAL UNDER SHIRT NAVY L


Thermax® is an insulating and moisture wicking three layer fabric. Turtle neck with short zip. Perfect as a base layer. Efcient moisture wicking keeps the body dry and prevents chilling. The loops in the terry cloth ribbing inside trap air and provide insulation.

Technical specifications


Attributes
Logistic Weight460 g
ColourNavy
SizeL
Main materialPolyester
Material55% polyester/23% modal/22% cotton
Show UNSPSC/ECL@SS
£ 46.17 excl. VAT
/ Each
£ 55.40 incl. VAT
  • Usually arrives within 14 working days