LOCTITE 572 LOW STRENGTH SLOW CURE PIPESEAL 250ML 142612
Threadsealant AN
See technical informationSee documentsReferences
Loctite:572
Rubix:315567
Manufacturer :142612
EAN:5010266572406



Documents
Product details : LOCTITE 572 LOW STRENGTH SLOW CURE PIPESEAL 250ML 142612
LOCTITE 572 is a methacrylate-based, medium strength thread sealant for metal pipes and fittings. Suitable for coarse threads, the product is white to off-white in colour and offers a breakaway torque of 7 Nm. Slow curing attributes allow users to adjust the alignment of fittings. Suitable for thread sizes up to M80, LOCTITE 572 is thixotropic to reduce migration after application.
Strengths
Slow curing to allow fittings adjustment
Designed for metal pipes and fittings
Suitable for coarse threads
Medium strength
Applications
Medium strength thread sealant for coarse threads on metal pipes and fittings. Slow curing to allow adjustment after sealant application.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 35x31,500x197,500 mm |
|---|---|
| Volume | 250 ml |
| Weight | 250 g |
| Min. temperature | -55 °C |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 121.24 excl. VAT
/ Each
£ 145.49 incl. VAT
- In stock: Next day delivery