Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Hammers
Handle for hammer
ROEBUCK HICKORY HANDLE FOR RUBBER MALLET 16 OZ
ROEBUCK HICKORY HANDLE FOR RUBBER MALLET 16 OZ
Through handle for rubber mallet
References
roebuck:
6808031
rubix:
2525351
ean:
3660338518164
Technical specifications
Material
Walnut
Length
330
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HICKORY HANDLE FOR RUBBER MALLET 16 OZ
Handle: handle made of raw walnut
Technical specifications
Attributes
Material
Walnut
Length
330
mm
Weight
453
g
For model
For rubber mallet
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.16
excl. VAT
/
Each
£
4.99
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
GEDORE E 600 H-1000 SPARE HANDLE HICKORY ROTBAND-PLUS
GEDORE E 600 H-1500 SPARE HANDLE HICKORY ROTBAND-PLUS
ROEBUCK UNI HAND GRIP FOR CHISELS 20X12MM TO 26X13MM
ROEBUCK HICKORY HANDLE FOR RUBBER MALLET 24 OZ
SPARTEX 853869 WOODEN HANDLE FOR MASON S HAMMER LENGTH 280MM
GISS TRI-MATERIAL HANDLE FOR CLAW HAMMER FOR MODEL 845577 845632
FACOM 210.MHB27 HANDLE 860H28
FACOM 210.MHB04 HANDLE 200H32 36
GISS TRI-MATERIAL HANDLE FOR SLEDGEHAMMER FOR MODEL 845628 845634
SILVERLINE WH60 PICK HANDLE HARDWOOD
SPARTEX 853867 WOODEN HANDLE FOR FORM-WORKER S HAMMER LENGTH 375MM
FACOM 210.MHB06 HANDLE 200H50 60
SPARTEX 853871 WOODEN HANDLE FOR SLEDGE-HAMMER LENGTH 900MM
GISS HANDLE, TRI-MATERIAL, CLUB HAMMER FOR MODEL 845581 854244
ROEBUCK UNIVERSAL HAND GRIP FOR CHISELS 26X7MM