GEDORE E 600 H-1500 SPARE HANDLE HICKORY ROTBAND-PLUS


Spare hickory handle E600 H

References
gedore:E 600 H-1500
rubix:399A5570
manufacturer :8597960
ean:4010883859790
brand logo
brand logo
Technical specifications
Materialwood (handle)
Length380 mm
See all Specifications

Product details : GEDORE E 600 H-1500 SPARE HANDLE HICKORY ROTBAND-PLUS


Spare handle hickory 380 mm Ash (E 600 E) or hickory (E 600 H) DIN 5111 With hardened handle protective steel sleeve, tapered collar, fixing plate and wood screw With this standard wooden handle, according to DIN 5111 it is possible to convert even ordinary hammer heads, as long as they are to DIN standards, to a ROTBAND-PLUS-hammer Method: Hammer the handle into the hammer head until it reaches the casing. Drive the tapered collar into the centre of the handle. Fasten the safety plate with a wood screw

Strengths

•Double curved ash (No. No. E 600 E) or hickory handle (No. No. E 600 H) DIN 5111
With hardened handle protective steel sleeve, tapered collar, fixing plate and wood screw
With this standard wooden handle, according to DIN 5111 it is possible to convert even ordinary hammer heads, as long as they are to DIN standards, to a ROTBAND-PLUS-hammer
Method: Hammer the handle into the hammer head until it reaches the casing. Drive the tapered collar into the centre of the handle. Fasten the safety plate with a wood screw

Technical specifications


Attributes
Logistic Weight373 g
Materialwood (handle)
Length380 mm
Weight373 g
Total length380 mm
Width681 mm
For model622 h
Show UNSPSC/ECL@SS
£ 21.38 excl. VAT
/ Each
£ 25.66 incl. VAT
  • Usually arrives within 14 working days