Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Hammers
Handle for hammer
SPARTEX 853869 WOODEN HANDLE FOR MASON S HAMMER LENGTH 280MM
SPARTEX 853869 WOODEN HANDLE FOR MASON S HAMMER LENGTH 280MM
Wooden handle
References
spartex:
853869
rubix:
209A8264
ean:
3660338098338
Technical specifications
Material
Wood
Length
280
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 853869 WOODEN HANDLE FOR MASON S HAMMER LENGTH 280MM
Wooden handle for sledgehammer ref. 845579
Technical specifications
Attributes
Material
Wood
Length
280
mm
For model
845579
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.48
excl. VAT
/
Each
£
1.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM 210.MHB27 HANDLE 860H28
FACOM 210.MHB04 HANDLE 200H32 36
GEDORE E 600 H-1000 SPARE HANDLE HICKORY ROTBAND-PLUS
FACOM 211.MH26 HANDLE FOR HAMMER
GISS HANDLE, TRI-MATERIAL, CLUB HAMMER FOR MODEL 845581 854244
SPARTEX 853867 WOODEN HANDLE FOR FORM-WORKER S HAMMER LENGTH 375MM
SILVERLINE WH60 PICK HANDLE HARDWOOD
ROEBUCK HICKORY HANDLE FOR RUBBER MALLET 24 OZ
SPARTEX 853871 WOODEN HANDLE FOR SLEDGE-HAMMER LENGTH 900MM
GEDORE E 600 H-1500 SPARE HANDLE HICKORY ROTBAND-PLUS
FACOM 210.MHB05 HANDLE 200H40 42
FACOM 210.MHB06 HANDLE 200H50 60
GEDORE E-4 E-1500 SPARE HANDLE ASH
ROEBUCK UNIVERSAL HAND GRIP FOR CHISELS 26X7MM
ROEBUCK UNI HAND GRIP FOR CHISELS 20X12MM TO 26X13MM