References
Draper Expert:24408
Rubix:381A9777
Manufacturer :24408
EAN:5010559244089



Product details : DRAPER EXPERT 24408 25X140MM POUND THRU WOOD CHISEL
Full length bevel edged blades manufactured from chrome vanadium steel hardened, tempered and finely ground. Solid Impact - resistant soft grip handle allows 'Pound Thru' striking end cap to be struck without causing damage.
Technical specifications
Attributes
| Blade length | 140 mm |
|---|---|
| Blade width | 25 mm |
| Handle | shock-resistant soft-grip handle with 'pound thru' striking tip |
Show UNSPSC/ECL@SS
£ 10.46 excl. VAT
/ Each
£ 12.55 incl. VAT
- Delivery usually within ( 7 ) days
