TIMKEN T77-904A1 THRUST TAPERED ROLLER BEARING

Thrust Tapered Roller Bearing

See technical informationSee documents

References

Timken:T77
Rubix:106A1950
EAN:0053893205823
brand logo

Technical specifications

Inner diameter19.304 mm
Outer diameter41.275 mm
Width12.7 mm
See all Specifications

Documents

Product details : TIMKEN T77-904A1 THRUST TAPERED ROLLER BEARING


Tapered roller thrust bearing Timken

Technical specifications


Attributes
Inner diameter19.304 mm
Outer diameter41.275 mm
Width12.7 mm
Weight0.1 kg
Seriesttsp
Type of bearingthrust tapered roller bearing (ttsp)
Basic static load, axial - C0a11100 N
£ 16.36 excl. VAT
/ Each
£ 19.63 incl. VAT
  • Delivery usually within ( 7 ) days