TIMKEN 98400-20024 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing 98400
See technical informationReferences
Timken:98400
Rubix:102A2698
Manufacturer :100083275
EAN:0053893458052


Technical specifications
| Inner diameter | 101.6 mm |
|---|---|
| Outer diameter | 200 mm |
| Width | 49.213 mm |
Product details : TIMKEN 98400-20024 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 197,0532x197,0532x52,4256 mm |
|---|---|
| Package weight | 4483,8 g |
| Inner diameter | 101.6 mm |
| Outer diameter | 200 mm |
| Width | 49.213 mm |
| Series | 98000 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 523.33 excl. VAT
/ Each
£ 628.00 incl. VAT
- Delivery usually within ( 7 ) days




