TIMKEN 32310-9X025 TAPERED ROLLER BEARING
Tapered roller bearing series 323
See technical informationSee documentsReferences
Timken:32310
Rubix:102A6728
EAN:0053893046075




Documents
Product details : TIMKEN 32310-9X025 TAPERED ROLLER BEARING
Mounted in pairs, opposite one another, to withstand axial thrusts in both directions. Its rings are separable and facilitate assembly.
Strengths
Capable of withstanding significant axial and radial loads.
Applications
Automobile wheels and rear axle, castor wheels for wagon/cart, gear reducers.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 42.25 mm |
| Series | 32310 |
| Material | hardened steel |
Show UNSPSC/ECL@SS
£ 35.28 excl. VAT
/ Each
£ 42.34 incl. VAT
- In stock: Next day delivery
