References
Draper:15933
Rubix:381A8367
Manufacturer :15933
EAN:5059482042706
Product details : DRAPER 15933 2.4X150MM ZIRCONIATED TUNGSTEN
Durable 0.9% zirconiated tungsten electrodes 2.4 x 150mm. Fine grain structure and annealing make them resistant to splitting and weld contamination. Suitable for AC currents and aluminium welding. Pack of 10.
Technical specifications
Attributes
| Material | 0.9% zirconiated tungsten electrodes |
|---|---|
| Diameter | 2.4 mm |
| Colour | white |
Show UNSPSC/ECL@SS
£ 35.33 excl. VAT
/ Each
£ 42.40 incl. VAT
- Delivery usually within ( 7 ) days


