SPARTEX 879837 LANTHANE 2 0% WL20 BLUE BOX 10 %3 0 X 150 MM
Lanthane 2% tungsten electrode wl20 (blue end)
See technical informationSee documentsReferences
Spartex:879837
Rubix:217A2402
EAN:3660338333286
Documents
Product details : SPARTEX 879837 LANTHANE 2 0% WL20 BLUE BOX 10 %3 0 X 150 MM
WL20 2% lanthanum tungsten electrodes. Length 150 mm. Case of 10 electrodes.
Technical specifications
Attributes
| Material | tungsten lanthanum |
|---|---|
| Diameter | 3 mm |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 26.14 excl. VAT
/ Each
£ 31.37 incl. VAT
- Usually arrives within 14 working days

