References
Draper:98448
Rubix:382A9175
Manufacturer :98448
EAN:5010559984480

Product details : DRAPER 98448 1.6X150MM THORIATED TNGSTENX10
Durable 2% thoriated tungsten electrodes 1.6mm x 150mm. Fine grain structure and annealing helps make them resistant to splitting and weld contamination. Suitable for DC currents and ferrous welding. Thorium free. Pack of 10.
Technical specifications
Attributes
| Material | 2% thoriated tungsten electrode (tungsten–thorium) |
|---|---|
| Diameter | 1.6 mm |
| Colour | red |
Show UNSPSC/ECL@SS
£ 13.24 excl. VAT
/ Each
£ 15.89 incl. VAT
- Delivery usually within ( 7 ) days
