BOTT MADIA5 3 COMP 600 X 200 X 242 RAL 7016 02513005.19


Tilt box 3 compartments WxDxH: 600x200x242mm plastic / RAL 7016

References
bott:02513005.19
rubix:2599193
brand logo
brand logo
Technical specifications
Length600 mm
Width200 mm
Height242 mm
See all Specifications

Product details : BOTT MADIA5 3 COMP 600 X 200 X 242 RAL 7016 02513005.19


Tilt box 3 compartments. High impact polystyrol housings with transparent K-resin tiltable compartments for high capacity, easily visible storage. Includes label strip, may be clipped together vertically. Colour: Anthracite grey.

Technical specifications


Attributes
Length600 mm
Width200 mm
Height242 mm
Model2513005
Show UNSPSC/ECL@SS
£ 47.45 excl. VAT
/ Each
£ 56.94 incl. VAT
  • Usually arrives within 14 working days