BOTT 02513045 600MM X 142MM TILT BOX (PACK OF 2)


Tilt box

References
bott:02513045
rubix:80145093
brand logo
brand logo
Technical specifications
Width600 mm
Height168 mm
See all Specifications

Product details : BOTT 02513045 600MM X 142MM TILT BOX (PACK OF 2)


Bott tilt box systems are based on a range of clip together plastic housings, which contain transparent small parts boxes with a forward tilt action to give access. Tilt box storage is useful in all environments including office, retail and manufacturing providing highly visible, dense and dust protective storage for most small components

Strengths

Highly visible storage system
High impact polystyrol housings which can be clipped together
Tough K-resin transparent drawers
Labels included
Can be mounted to perfo panels using optional brackets
Optional restraining bar

Applications

Dense storage for small components
Storage Of Components
Handling Of Small Parts

Technical specifications


Attributes
Width600 mm
Height168 mm
Depth142 mm
TypePerfo Tilt Box
Model2513045
Number of drawers5
Show UNSPSC/ECL@SS
£ 65.44 excl. VAT
/ Each
£ 78.53 incl. VAT
  • Usually arrives within 14 working days