verso maintenance trolley with 7 drawers, door and top tray WxDxH: 1050x550x965mm RAL 7035
Width | 1050 mm |
---|---|
Height | 965 mm |
Width | 1050 mm |
---|---|
Height | 965 mm |
Load | 50 kg |
Depth | 550 mm |
Type | Maintenance Trolley |
Model | 16927128 |
Number of drawers | 7 |
Usually arrives within 14 working days