verso maintenance trolley with 2 doors, 2 shelves and top tray WxDxH: 1050x550x965mm RAL 7035/3004
Width | 1050 mm |
---|---|
Height | 965 mm |
Width | 1050 mm |
---|---|
Height | 965 mm |
Load | 50 kg |
Depth | 550 mm |
Type | Maintenance Trolley |
Model | 16927142 |
Usually arrives within 14 working days