LEWDEN IC20 INSTALLATION CONTACTOR 20A 2POLE 230V
Time Clocks/ Contactors
See technical informationSee documentsReferences
Lewden Metal Products:IC20
Rubix:234A8099
Documents
Product details : LEWDEN IC20 INSTALLATION CONTACTOR 20A 2POLE 230V
Installation Contactor 20A 2POle 230V
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Amperage | 20 A |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days

