References
ILME:PE1664PV
Rubix:234A8105
Documents
Product details : ILME PE1664PV COUPLER 16A 415V 4P
Coupler 16A 415V 4P
Technical specifications
Attributes
| Voltage | 380/415 V |
|---|---|
| Amperage | 16 A |
Show UNSPSC/ECL@SS
£ 9.77 excl. VAT
/ Each
£ 11.72 incl. VAT
- Delivery usually within ( 3 ) days

