MENNEKES 1557ZA IP44 32A 5P 400V 6H

Wall Socket

See technical informationSee documents

References

Mennekes:1557ZA
Rubix:80377165
brand logo

Documents

Product details : MENNEKES 1557ZA IP44 32A 5P 400V 6H


• Screw terminals
• Internal fixing
• One cable entry at top, two blind cable entries [can be cut out] at the bottom
• enclosure base can be turned 180°
• sockets are designed for adding an auxiliary contact switch
Wall Socket IP44 32A 5P 400V 6H (H)160 mm x (W)84 mm x (D)138 mm

Technical specifications


Attributes
£ 17.62 excl. VAT
/ Each
£ 21.14 incl. VAT
  • Delivery usually within ( 3 ) days