FENNER HTD TIMING PULLEY 14MM PITCH 36 TEETH TAPER BORED 3020
Timing belt pulley for taper-lock bushings
See technical informationReferences
Fenner:36-14M115-FEN
Rubix:406A5257
Manufacturer :043S0036

Product details : FENNER HTD TIMING PULLEY 14MM PITCH 36 TEETH TAPER BORED 3020
Timing Pulley HTD 36-14M-115 Taper Lock 3020 ST
Technical specifications
Attributes
| Profile | htd 14m |
|---|---|
| Number of teeth | 36 |
| Belt width | 115 mm |
| Taper bush | 3020 |
| Material | steel |
| Type | htd toothed pulley (synchronous pulley) for taper lock removable hub |
| Pitch diameter | 160.43 mm |
| Outer diameter | 157.68 mm |
| Outside diameter incl. flanges | 168 mm |
| Total width | 51 mm |
Show UNSPSC/ECL@SS
£ 214.37 excl. VAT
/ Each
£ 257.24 incl. VAT
- Delivery usually within ( 2 ) days
