FENNER HTD TIMING PULLEY 8MM PITCH 34 TEETH TAPER BORED 1615
Timing belt pulley for taper-lock bushings
See technical informationReferences
Fenner:34-8M30-FEN
Rubix:406A5256
Manufacturer :34-8M30

Product details : FENNER HTD TIMING PULLEY 8MM PITCH 34 TEETH TAPER BORED 1615
Timing Pulley HTD 34-8M-030 Taper Lock 1615 GG
Technical specifications
Attributes
| Profile | htd 8m |
|---|---|
| Number of teeth | 34 |
| Belt width | 30 mm |
| Taper bush | 1615 |
| Material | grey cast iron gg25 |
| Type | htd synchronous toothed pulley with removable hub (taper lock) |
| Pitch diameter | 86.58 mm |
| Outer diameter | 85.22 mm |
| Outside diameter incl. flanges | 85.22 mm |
| Total width | 38 mm |
| Finished bore | 42 mm |
Show UNSPSC/ECL@SS
£ 35.60 excl. VAT
/ Each
£ 42.72 incl. VAT
- Delivery usually within ( 2 ) days
