TIMKEN 22218EMW33W800C4 SPHERICAL ROLLER BEARING
Timken spherical roller bearings
See technical informationReferences
Timken:22218 EMW33W800C4
Rubix:397A2711
EAN:0087796252035

Product details : TIMKEN 22218EMW33W800C4 SPHERICAL ROLLER BEARING
Timken spherical roller bearings
Timken spherical roller bearings
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 40 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Thickness | 40 mm |
| Weight | 3.5 kg |
| Reference speed | 4100 rpm |
| Limit speed | 5790 rpm |
| Basic static load, radial - C0r | 388000 N |
| Basic dynamic load, radial - Cr | 355000 N |
Show UNSPSC/ECL@SS
£ 129.72 excl. VAT
/ Each
£ 155.66 incl. VAT
- Delivery usually within ( 7 ) days
