TIMKEN 2558-20024 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing 2500
See technical informationReferences
Timken:2558
Rubix:105A0674
Manufacturer :100059980
EAN:0053893117188


Technical specifications
| Inner diameter | 30.162 mm |
|---|---|
| Outer diameter | 66.42 mm |
| Width | 25.4 mm |
Product details : TIMKEN 2558-20024 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
|---|---|
| Package weight | 298 g |
| Inner diameter | 30.162 mm |
| Outer diameter | 66.42 mm |
| Width | 25.4 mm |
| Series | 2500 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 62.05 excl. VAT
/ Each
£ 74.46 incl. VAT
- In stock: Next day delivery




