Timken Tapered Roller Bearing 25500
Inner diameter | 44.983 mm |
---|---|
Outer diameter | 82.93 mm |
Width | 23.81 mm |
Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
---|---|
Package weight | 325,7 g |
Inner diameter | 44.983 mm |
Outer diameter | 82.93 mm |
Width | 23.81 mm |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days