TIMKEN HM813839-99402 TAPERED ROLLER BEARING
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:HM813839/HM813810
Rubix:101A3494
EAN:0053893663050


Technical specifications
| Inner diameter | 59.987 mm |
|---|---|
| Outer diameter | 127 mm |
| Width | 36.512 mm |
Documents
Product details : TIMKEN HM813839-99402 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 59.987 mm |
|---|---|
| Outer diameter | 127 mm |
| Width | 36.512 mm |
| Material | stamped steel (cage) |
| Cage | steel |
| Basic static load, axial - C0a | 256000 N |
| Basic dynamic load, axial - Ca | 229000 N |
Show UNSPSC/ECL@SS
£ 263.11 excl. VAT
/ Each
£ 315.73 incl. VAT
- Usually arrives within 14 working days