Tapered Roller Bearing
Inner diameter | 17.463 mm |
---|---|
Outer diameter | 39.878 mm |
Width | 10.668 mm |
Packaged dimensions (D x W x H) | 59,182x59,182x25,146 mm |
---|---|
Package weight | 29,9 g |
Inner diameter | 17.463 mm |
Outer diameter | 39.878 mm |
Width | 10.668 mm |
Series | lm11700 |
Material | stamped steel (cage) |
Cage | steel |
Basic static load, axial - C0a | 23400 N |
Basic dynamic load, axial - Ca | 29400 N |
Usually arrives within 14 working days