Tapered roller bearing Timken 2786, Outer diameter: 76.2 mm | Inner diameter: 34.925 mm | Width: 25.654 mm
Timken Tapered Roller Bearing 2700
See technical informationReferences
Timken:2786
Rubix:105A7563
Manufacturer :100029465
EAN:0053893120492


Technical specifications
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 76.2 mm |
| Width | 25.654 mm |
Product details : TIMKEN 2786-20024 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
|---|---|
| Package weight | 342,5 g |
| Inner diameter | 34.925 mm |
| Outer diameter | 76.2 mm |
| Width | 25.654 mm |
| Bearing Clearance | cn |
| Series | 2700 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 53.25 excl. VAT
/ Each
£ 63.90 incl. VAT
- Usually arrives within 14 working days




