Tapered roller bearing Timken LL205410, Outer diameter: 77.788 mm | Inner diameter: 46.038 mm | Width: 9.525 mm

Single Row - Cup

See technical information

References

Timken:LL205410
Rubix:105A7922
Manufacturer :100092957
EAN:0053893508573
brand logo

Technical specifications

Inner diameter46.038 mm
Outer diameter77.788 mm
Width9.525 mm
See all Specifications

Product details : TIMKEN LL205410-20024 TAPERED ROLLER BEARING CUP


With capacity to manage both radial and axial loads, high performance Timken tapered roller bearing components are engineered to provide the greatest durability in the most compact space.

Strengths

Both rings should be replaced at the same time to maximize reliability and life

Applications

Vehicle front wheels / Differential and pinion configurations / Conveyor rolls / Machine tool spindles / Trailer wheels

Technical specifications


Attributes
Packaged dimensions (D x W x H)84,6x84,6x26,7 mm
Package weight59,9 g
Inner diameter46.038 mm
Outer diameter77.788 mm
Width9.525 mm
Bearing Clearancecn
Weight0.2 kg
Seriesll205400
Total bearing width12.7 mm
Basic static load, radial - C0r47200 N
Basic dynamic load, radial - Cr9680 N
£ 83.28 excl. VAT
/ Each
£ 99.94 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories