Tapered roller bearing Timken JXC25716CH/JXC25716DH, Outer diameter: 115 mm | Inner diameter: 75 mm | Width: 19 mm
Tapered Roller Bearing
See technical informationReferences
Timken:JXC25716CH/JXC25716DH
Rubix:397A4727
Manufacturer :190008075
EAN:0053893034935





Product details : TIMKEN JXC25716CH-9X023 TAPERED ROLLER BEARING
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
Strengths
Single cone and cup. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistic Weight | 900 g |
|---|---|
| Packaged dimensions (D x W x H) | 117,602x117,602x31,75 mm |
| Package weight | 899,9 g |
| Inner diameter | 75 mm |
| Outer diameter | 115 mm |
| Width | 19 mm |
| Bearing Clearance | c2 |
Show UNSPSC/ECL@SS
£ 67.28 excl. VAT
/ Each
£ 80.74 incl. VAT
- Usually arrives within 14 working days
