Tapered roller bearing Timken 31316DF, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 85 mm


Double Row - Face to Face Spacer Assembly

References
timken:31316DF
rubix:397A4911
manufacturer :190035892
ean:0053893365763
brand logo
brand logo
Technical specifications
Inner diameter80 mm
Outer diameter170 mm
Width85 mm
See all Specifications

Product details : TIMKEN 31316DF-90KA1 TAPERED ROLLER BEARING


With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.

Technical specifications


Attributes
Package weight8613,7 g
Inner diameter80 mm
Outer diameter170 mm
Width85 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 584.80 excl. VAT
/ Each
£ 701.76 incl. VAT
  • Usually arrives within 14 working days