TIMKEN A4050-20024 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:A 4050
Rubix:105A3353
EAN:0053893138954




Technical specifications
| Inner diameter | 12.7 mm |
|---|---|
| Outer diameter | 34.989 mm |
| Width | 10.988 mm |
Documents
Product details : TIMKEN A4050-20024 TAPERED ROLLER BEARING CONE
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 12.7 mm |
|---|---|
| Outer diameter | 34.989 mm |
| Width | 10.988 mm |
| Bearing Clearance | cn |
| Weight | 0.124 kg |
| Material | stamped steel (cage) |
| Heat Stabilization | standard dimensional stabilization (<0.0001 in./in dimensional change in 2500 hours at 100°c (212°f)). |
| Bore | 12.7 mm |
Show UNSPSC/ECL@SS
£ 41.13 excl. VAT
/ Each
£ 49.36 incl. VAT
- Usually arrives within 14 working days