Inner ring
Inner diameter | 320 mm |
---|---|
Outer diameter | 350 mm |
Width | 80 mm |
Logistics dimensions (L x W x H) | 80x350x350 mm |
---|---|
Logistic Weight | 9800 g |
Inner diameter | 320 mm |
Outer diameter | 350 mm |
Width | 80 mm |
Bearing Clearance | cn |
Series | ir..-egs |
Material | steel |
Usually arrives within 14 working days