TIMKEN 25521-20024 TAPERED ROLLER BEARING CUP


Tapered Roller Bearing

References
timken:25521
rubix:397A6989
ean:0053893213842
brand logo
brand logo
Technical specifications
Inner diameter42.862 mm
Outer diameter83.058 mm
Width23.812 mm
See all Specifications

Product details : TIMKEN 25521-20024 TAPERED ROLLER BEARING CUP


The most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.

Technical specifications


Attributes
Inner diameter42.862 mm
Outer diameter83.058 mm
Width23.812 mm
Series25500
Show UNSPSC/ECL@SS
£ 19.57 excl. VAT
/ Each
£ 23.48 incl. VAT
  • Usually arrives within 14 working days