TIMKEN 27684-20024 TAPERED ROLLER BEARING CONE

Timken Tapered Roller Bearing 27600

See technical information
References
Timken:27684
Rubix:106A1591
Manufacturer :100036306
EAN:0053893226897
brand logo
Technical specifications
Inner diameter76.2 mm
Outer diameter125.41 mm
Width25.4 mm
See all Specifications

Product details : TIMKEN 27684-20024 TAPERED ROLLER BEARING CONE


Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.

Technical specifications


Attributes
Packaged dimensions (D x W x H)133,858x133,858x34,544 mm
Package weight840,1 g
Inner diameter76.2 mm
Outer diameter125.41 mm
Width25.4 mm
Series27600
Materialsteel
Cagesteel
Show UNSPSC/ECL@SS
£ 112.41 excl. VAT
/ Each
£ 134.89 incl. VAT
  • Usually arrives within 14 working days