TIMKEN LM603012-20024 TAPERED ROLLER BEARING CUP
Tapered roller bearing outer ring Timken
See technical informationReferences
Timken:LM603012
Rubix:106A3034
Manufacturer :100131123
EAN:0053893650272


Technical specifications
| Inner diameter | 45.242 mm |
|---|---|
| Outer diameter | 77.788 mm |
| Width | 16.667 mm |
Product details : TIMKEN LM603012-20024 TAPERED ROLLER BEARING CUP
Tapered roller bearing - outer ring, main dimensions according to DIN 720.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 84,582x84,582x26,67 mm |
|---|---|
| Package weight | 139,7 g |
| Inner diameter | 45.242 mm |
| Outer diameter | 77.788 mm |
| Width | 16.667 mm |
| Weight | 0.4 kg |
| Series | lm603000 |
| Material | steel |
| Cage | steel |
| Thickness | 21.43 mm |
| Type of bearing | tapered roller bearing outer ring (ts, single cup) |
| Basic dynamic load, axial - Ca | 14500 N |
Show UNSPSC/ECL@SS
£ 11.70 excl. VAT
/ Each
£ 14.04 incl. VAT
- Usually arrives within 14 working days




