Timken Tapered Roller Bearing LM48500
Inner diameter | 34.925 mm |
---|---|
Outer diameter | 65.09 mm |
Width | 18.03 mm |
Packaged dimensions (D x W x H) | 60,452x60,452x26,924 mm |
---|---|
Package weight | 158,8 g |
Inner diameter | 34.925 mm |
Outer diameter | 65.09 mm |
Width | 18.03 mm |
Material | steel |
Cage | steel |
Usually arrives within 14 working days