TIMKEN 86100-20024 TAPERED ROLLER BEARING CUP
Tapered roller bearing outer ring Timken
See technical informationReferences
Timken:86100
Rubix:397A7217
Manufacturer :100110161
EAN:0053893423234


Technical specifications
| Inner diameter | 239.52 mm |
|---|---|
| Outer diameter | 254 mm |
| Width | 33.338 mm |
Product details : TIMKEN 86100-20024 TAPERED ROLLER BEARING CUP
Tapered roller bearing outer ring Timken
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 269,9512x269,9512x52,4256 mm |
|---|---|
| Package weight | 2348,7 g |
| Inner diameter | 239.52 mm |
| Outer diameter | 254 mm |
| Width | 33.338 mm |
| Weight | 2.35 kg |
| Series | 86000 |
| Type of bearing | tapered roller bearing outer ring (single cup) |
Show UNSPSC/ECL@SS
£ 603.18 excl. VAT
/ Each
£ 723.82 incl. VAT
- Delivery usually within ( 7 ) days




