Timken Tapered Roller Bearing 33200
Inner diameter | 63.5 mm |
---|---|
Outer diameter | 117.475 mm |
Width | 66.68 mm |
Packaged dimensions (D x W x H) | 123,9012x123,9012x62,0776 mm |
---|---|
Package weight | 927,1 g |
Inner diameter | 63.5 mm |
Outer diameter | 117.475 mm |
Width | 66.68 mm |
Material | steel |
Cage | steel |
Usually arrives within 14 working days