Timken Tapered Roller Bearing 52600
Inner diameter | 98.43 mm |
---|---|
Outer diameter | 161.925 mm |
Width | 82.55 mm |
Packaged dimensions (D x W x H) | 174,752x174,752x77,724 mm |
---|---|
Package weight | 2239,8 g |
Inner diameter | 98.43 mm |
Outer diameter | 161.925 mm |
Width | 82.55 mm |
Material | steel |
Cage | steel |
Usually arrives within 14 working days