TIMKEN 358-20024 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing 355
See technical informationReferences
Timken:358
Rubix:105A1956
Manufacturer :100045729
EAN:0053893011424


Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 87.31 mm |
| Width | 26.99 mm |
Product details : TIMKEN 358-20024 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 84,582x84,582x26,67 mm |
|---|---|
| Package weight | 344,7 g |
| Inner diameter | 45 mm |
| Outer diameter | 87.31 mm |
| Width | 26.99 mm |
| Series | 355 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 62.89 excl. VAT
/ Each
£ 75.47 incl. VAT
- Delivery usually within ( 7 ) days




