Tapered Roller Bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 170 mm |
Width | 19.05 mm |
Packaged dimensions (D x W x H) | 200,1012x200,1012x30,3276 mm |
---|---|
Package weight | 539,8 g |
Inner diameter | 120 mm |
Outer diameter | 170 mm |
Width | 19.05 mm |
Series | l724300 |
Cage | steel |
Basic static load, axial - C0a | 231000 N |
Basic dynamic load, axial - Ca | 145000 N |
Usually arrives within 14 working days